Shop All Wire Wheel Brushes
Continental Abrasives
7"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Stainless
Mfr # W2-070755
Zoro # G908084277
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Dia. (In.) 7
- Application Angle Grinder
- Face Width 7
- Bristle Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # W2-070755
- Zoro # G908084277
- UPC # 689076710619
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Dia. (In.) | 7 |
Face Width | 7 |
Overall Length | 7 |
Details
Material | Stainless Steel |
Application | Angle Grinder |
Bristle Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Cup Wheel4x2x5811A16PK12 (26000)
- MILWAUKEE TOOL M18 FUEL 14 in. Abrasive Chop Saw (Tool Only) (2990-20)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x1" 60gr (15F706)
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 5" dia. (66261132142)
- CONTINENTAL ABRASIVES 4-1/2"x1/2"x5/8"-11 Standard Twist Knot Wire Wheel - Carbon (W1-045751)
- CONTINENTAL ABRASIVES 4"x3/16"x5/8"-11 Stringer Bead Wire Wheel - Carbon (W2-040751)
- CONTINENTAL ABRASIVES 5"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Stainless (W2-050755)
- CONTINENTAL ABRASIVES 10"x3/4"x3/4" Crimped Wire Bench Grinder Wheel - Carbon (W7-100631)
- CONTINENTAL ABRASIVES 3"x5/8"-11 Knot Wire Cup Brush - Stainless (W3-030755)
- CONTINENTAL ABRASIVES 3/4"x1/4" Crimped Wire End Brush - Carbon (W6-007151)
- BRUSH RESEARCH MANUFACTURING CT312 3-1/2" Dia. Copper Center Wheel, Tampico, 1/2" Arbor Hole, 1.312 Trim, .375 Face Width (CT312)
- Continental Abrasives Wire Wheel Brushes