Shop All Wire Wheel Brushes
Continental Abrasives
7"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Carbon
Mfr # W2-070751
Zoro # G008084283
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Dia. (In.) 7
- Application Angle Grinder
- Overall Length 7
- Bristle Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # W2-070751
- Zoro # G008084283
- UPC # 689076710510
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Dia. (In.) | 7 |
Overall Length | 7 |
Face Width | 7 |
Details
Material | Carbon Steel |
Application | Angle Grinder |
Bristle Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST Hoop/Loop Disc, 6 In., 180 G, PK50 (8509035)
- PFERD TC Bur 5/8 x 1/4" EDGE 45° (SK-6) ECS - 5/8" x 1/8", 1/4" Shank with guide bearings (25106)
- ZORO SELECT Wire Wheel Brush, Knotted, Carbon Steel (66252839052)
- 3M Sanding Sheet, 11x9 In, 220 G, SC (02007)
- CONTINENTAL ABRASIVES 6"x3/4"xME Crimped Wire Bench Grinder Wheel - Carbon (W7-060931)
- CONTINENTAL ABRASIVES 1-1/2"x1/4" Crimped Wire Wheel with Shank - Carbon (W7-015111)
- CONTINENTAL ABRASIVES 1"x1/4" Crimped Wire End Brush - Carbon (W6-010151)
- CONTINENTAL ABRASIVES 4"x5/8"-11 Knot Wire Cup Brush - Stainless (W3-040755)
- CONTINENTAL ABRASIVES 3x7 Wood Handle Stainless Steel Scratch Brush (W8-0305)
- CONTINENTAL ABRASIVES 10"x3/4"x3/4" Crimped Wire Bench Grinder Wheel - Carbon (W7-100631)
- FORNEY Wire Wheel, Knotted, 4 in x .020 in x 5/8 in-11 Arbor (72759)
- Continental Abrasives Wire Wheel Brushes