Shop All Flap Discs
Continental Abrasives
7" x 7/8" 80 Grit T27 Zirconia High Density Flap Disc
Mfr # F-7070807H
Zoro # G308118114
product price: $7.39
/ea
Sold in multiples of 5 for $36.95
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 7
- Series Signature
- For Use With Angle Grinder
- Backing Material MultiLayer Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # F-7070807H
- Zoro # G308118114
- UPC # 748252494146
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 7 |
Width | 7 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 80 |
Series | Signature |
For Use With | Angle Grinder |
Backing Material | MultiLayer Fiberglass |
Abrasive Disc Type | T-27 Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Diafold Serrated Knife Sharpener, Coarse (FSKC)
- CGW ABRASIVES Convolute Whl, 6 x 1 x 1, 8S, Fine (70136)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D, SD-41, 3/32 (10542)
- PFERD Coated Belt, Co-Cool, 1/2"x12", 60 Grit, Coated, 1/2" W, 12" L, 60 Grit, Ceramic Oxide (49531)
- CONTINENTAL ABRASIVES 7" x 7/8" 120 Grit T27 Zirconia High Density Flap Disc (F-7071207H)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Zirconia Standard Flap Disc (F-4550367)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 80 Grit T27 Zirconia Standard Flap Disc with Zinc Hub (F-4560807F)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Zirconia High Density Flap Disc (F-4570367H)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T29 Zirconia High Density Flap Disc (F-4530369H)
- CONTINENTAL ABRASIVES 6" x 7/8" 40 Grit T27 Zirconia High Density Flap Disc (F-6070407H)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67212)
- Continental Abrasives Flap Discs