Shop All Flap Discs
Continental Abrasives
7" x 7/8" 60 Grit T29 Zirconia High Density Flap Disc
Mfr # F-7030609H
Zoro # G408118182
Sold in multiples of 5 for $36.95
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 7
- Series Signature
- For Use With Angle Grinder
- Abrasive Disc Type T-29 Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # F-7030609H
- Zoro # G408118182
- UPC # 748252493248
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 7 |
Width | 7 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 60 |
Series | Signature |
For Use With | Angle Grinder |
Abrasive Disc Type | T-29 Angled |
Backing Material | MultiLayer Fiberglass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x3/4x1.25, AO, 46G, PK5 (66252941950)
- BULLARD ABRASIVES Cut-Off Wheel, 6 x .045 x 7/8 T1, PK25 (53609)
- MERIT Non-Woven Flap Wheels2 x 1 x 1/4 In. 80 (08834138123)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Performance Coated PREDATOR Resin Fiber Disc, 36 Grit (71-045802W)
- CONTINENTAL ABRASIVES 7" x 7/8" 120 Grit T27 Zirconia High Density Flap Disc (F-7071207H)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Zirconia Standard Flap Disc (F-4550367)
- CONTINENTAL ABRASIVES 4" x 7/8" 120 Grit T29 Zirconia Standard Flap Disc (F-4011209)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Zirconia High Density Flap Disc (F-4570367H)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 40 Grit T27 Zirconia Standard Flap Disc with Zinc Hub (F-4560407F)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 80 Grit T29 Zirconia Standard Flap Disc (F-4510809)
- PEARL Silver Line ZC Maxidisc Flap Disc 5 x 7/8 Z60 T-27 (MX5060ZT)
- Continental Abrasives Flap Discs