Shop All Flap Discs
Continental Abrasives
7" x 7/8" 40 Grit T27 Zirconia High Density Flap Disc
Mfr # F-7070407H
Zoro # G008118346
product price: $7.39
/ea
Sold in multiples of 5 for $36.95
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 7
- Series Signature
- Abrasive Disc Type T-27 Flat
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # F-7070407H
- Zoro # G008118346
- UPC # 748252493941
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 7 |
Width | 7 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 40 |
Series | Signature |
Abrasive Disc Type | T-27 Flat |
Backing Material | MultiLayer Fiberglass |
For Use With | Angle Grinder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Cut Off Whl 4 x .04 x 3/8 A60T Type1 (904043805)
- 3M 3-7/8" x 6" x 1/2" Heavy Duty Contour Surface Stripping Pads, PK 2 (10112)
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 6" dia (66261123574)
- SHAVIV Deburring Tool Set, B Series (155-29202)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T27 Zirconia High Density Flap Disc (F-4570607H)
- CONTINENTAL ABRASIVES 4" x 5/8" 60 Grit T27 Zirconia Standard Flap Disc (F-4050607)
- CONTINENTAL ABRASIVES 7" x 7/8" 60 Grit T29 Zirconia High Density Flap Disc (F-7030609H)
- CONTINENTAL ABRASIVES 6" x 7/8" 40 Grit T27 Zirconia High Density Flap Disc (F-6070407H)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 40 Grit T29 Zirconia High Density Flap Disc (F-4530409H)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 60 Grit T29 Zirconia High Density Flap Disc with Zinc Hub (F-4540609HF)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 7/8 (66623399213)
- Continental Abrasives Flap Discs