Shop All Circular Saw Blades
Continental Abrasives
7" x 1/8" x 5/8-DIA Ulticut Abrasive Circular Saw Blade
Mfr # AU0-10701171
Zoro # G608090929
product price: $2.85
/ea
Sold in multiples of 10 for $28.50
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 7
- For Use With Saw Type Circular Saw
- Width 7
- Thickness 1/8
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # AU0-10701171
- Zoro # G608090929
- UPC # 752830562141
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Diameter | 7 |
Width | 7 |
Length | 7 |
Details
For Use With Saw Type | Circular Saw |
Thickness | 1/8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Adaptor 3/8 Square 37.5mm Hole type 1/2 Sq. Drive (14433A)
- IRWIN 2 Piece Locking Pliers Set Ergonomic Handle (IRHT82590)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 3/8-16 Thread Size, 1.50"L, Steel (GN6C1500R7--S21)
- DAVIES Long Tapered Knob, 3/8-16 Thread Size, 3.89"L, HR Phenolic (5582AQ)
- CONTINENTAL ABRASIVES 7" x 1/8" x 5/8-DIA Signature Abrasive Circular Saw Blade (A0-10701171)
- EVOLUTION Evolution 510-12BLADE-ST Tct Metal Cutting Blade Mild Steel (510-12BLADE-ST)
- DEWALT 6-1/2" Circular Saw Blades (DWA161218)
- DEWALT 5-3/8" 80T Steel Saw Blade (Vinyl/Paneling) (DW9053)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 8 (LU74R008)
- FREUD Ultimate Cut-Off Blade, 8 (LU85R008)
- PEARL Carbide Tooth Wood Blade 7-1/4 in. 40T 5/8 in. DM (TC072540W)
- Continental Abrasives Power Saw Blades