Shop All Depressed Center Wheels
Continental Abrasives
7" x 1/4" x 5/8" Signature T27 Depressed Center Grinding Wheel
Mfr # A5-10701452
Zoro # G308118275
product price: $3.25
/ea
Sold in multiples of 10 for $32.50
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type T-27 Depressed Center
- Abrasive Wheel Diameter 7
- Thickness 1/4
- Series Signature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # A5-10701452
- Zoro # G308118275
- UPC # 814031010453
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 7 |
Details
Abrasive Wheel Type | T-27 Depressed Center |
Thickness | 1/4 |
Series | Signature |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 60G, PK5 (66252940524)
- STANDARD ABRASIVES Standard Abrasives Easy Hand Pad Holder (827000)
- FINISH 1ST Hoop/Loop Disc, 6 In., 220 G, PK50 (8508035)
- NORTON ABRASIVES Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261010870)
- CONTINENTAL ABRASIVES 4-1/2" x 1/4" x 7/8" Signature T27 Depressed Center Grinding Wheel (A5-10451452)
- CONTINENTAL ABRASIVES 7" x 1/8" x 5/8-11" Signature T27 Depressed Center Cutting and Grinding and Notching Wheel (A6-10701172)
- CONTINENTAL ABRASIVES 6" x 1/4" x 7/8" Signature T27 Depressed Center Grinding Wheel (A5-10601452)
- CONTINENTAL ABRASIVES 4-1/2" x 1/8" x 7/8" Ulticut T27 Depressed Center Cutting and Grinding and Notching Wheel (AU6-10451152)
- CONTINENTAL ABRASIVES 4-1/2" x 1/4" x 5/8-11" Signature T27 Depressed Center Grinding Wheel (A5-10451472)
- CONTINENTAL ABRASIVES 4-1/2" x 1/8" x 7/8" Signature T27 Depressed Center Cutting and Grinding and Notching Wheel (A6-10451152)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843185)
- Continental Abrasives Depressed Center Wheels