Shop All Cut-Off Wheels
Continental Abrasives
7" x .045" x 7/8" Ulticut T27 Depressed Center Premium Thin Cut-Off Wheel
Mfr # AU4-10700352
Zoro # G108118147
Sold in multiples of 25 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7
- Abrasive Wheel Type T-27 Depressed Center
- Series Ulticut
- Thickness .045
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # AU4-10700352
- Zoro # G108118147
- UPC # 748252509840
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7 |
Width | 7 |
Overall Length | 7 |
Details
Abrasive Wheel Type | T-27 Depressed Center |
Series | Ulticut |
Thickness | .045 |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON CutOff Wheel, 3"x.060"x3/8", 25465rpm (UU006083255)
- WALTER SURFACE TECHNOLOGIES Unmounted Flap Wheel, 4-1/4" Dia., 40 Grit (07J444)
- DIABLO 5-1/2 in. L X 4-1/2 in. W 220 Grit Aluminum Oxide Sanding Sheet 6 pk (DCS045220S06G)
- SUPERIOR ELECTRIC 3pc Mandrel Kit for High Speed Cutting Wheels, Includes both 1/4-Inch and 3/8-Inch Arbors (GA-3)
- CONTINENTAL ABRASIVES 14" x 7/64" x 1" Signature Stationary Saw or Portable Electric Center Reinforced Abrasive Blade (A1-11401091)
- CONTINENTAL ABRASIVES 6" x .045" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10600351)
- CONTINENTAL ABRASIVES 3" x 1/16" x 3/8" Ceramic Ulticut Plus T1 Double Reinforced Cut-Off Wheel for Stainless and Steel (AC2-10300621)
- CONTINENTAL ABRASIVES 7" x .045" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10700351)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 20mm Triple Reinforced Masonry High Speed Gas or Electric Abrasive Saw Blade (A7-21401291)
- CONTINENTAL ABRASIVES 14" x 7/64" x 1" Ulticut Stationary Saw or Portable Electric Center Reinforced Abrasive Blade (AU1-11401091)
- DIABLO Steel Demon 14" Metal High Speed Cut (DBDS14125A01F)
- Continental Abrasives Cut-Off Wheels