Shop All Cut-Off Wheels
Continental Abrasives
7" x .045" x 5/8-11" Signature T27 Depressed Center Premium Thin Cut-Off Wheel
Mfr # A4-10700371
Zoro # G908118156
Sold in multiples of 20 for $97.80
$97.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7
- Abrasive Wheel Type T-27 Depressed Center
- Series Signature
- Thickness .045
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # A4-10700371
- Zoro # G908118156
- UPC # 752830562042
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7 |
Width | 7 |
Overall Length | 7 |
Details
Abrasive Wheel Type | T-27 Depressed Center |
Series | Signature |
Thickness | .045 |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4-1/2" Grinding Wheel (A-95956)
- NORTON ABRASIVES Gemini Grinding Wheel, T1, 3x1/2x3/8, AO, 24G, Blk (66243522418)
- PFERD External Tube Fitting Brush - 3/8" Tube Size, 1/2" Exact Size (89636)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter No-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD506P)
- CONTINENTAL ABRASIVES 12" x 1/8" (5/32) x 1" Triple Reinforced Masonry High Speed Gas or Electric Abrasive Saw Blade (A7-21201281)
- CONTINENTAL ABRASIVES 6" x .040" x 7/8" Ceramic Ulticut Plus T27 Double Reinforced Cut-Off Wheel for Stainless/Steel (AC4-10600252)
- CONTINENTAL ABRASIVES 3" x 1/16" x 1/4" Signature T1 Small Diameter Cut-Off Wheel (A2-10300611)
- CONTINENTAL ABRASIVES 12" x 1/8" (5/32) x 1" Triple Reinforced Ductile High Speed Gas or Electric Abrasive Saw Blade (A7-31201281)
- CONTINENTAL ABRASIVES 3" x .040" x 3/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10300251)
- CONTINENTAL ABRASIVES 7" x .062" x 7/8" Ceramic Ulticut Plus T1 Double Reinforced Cut-Off Wheel for Stainless/Steel (AC3-10700251)
- REX CUT Alpha Green Cut Off Wheel 4 X .040 X 3/8 T1 Alpha Green (860012)
- Continental Abrasives Cut-Off Wheels