Shop All Fiber Discs
Continental Abrasives
7" Vulcanized Fiber Resin Fiber Disc Zirconia 60 Grit
Mfr # RFD-70Z060
Zoro # G908117937
product price: $1.49
/ea
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7
- Abrasive Grit 60
- Backing Weight 0.104
- Color Blue
- Backing Material Vulcanized Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # RFD-70Z060
- Zoro # G908117937
- UPC # 748252506948
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 7 |
Face Width | 7 |
Details
Abrasive Grit | 60 |
Backing Weight | 0.104 |
Color | Blue |
Backing Material | Vulcanized Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, 12x2x5, Rec2/S 7.5x1/2, 46G (66253263591)
- GORDON BRUSH 6" Duct and Flue Brush - Single Spiral, Double-Stem (84006)
- COBRA CARBIDE Carbide Burr, Single Cut Shape F Regular Length, SF-15, 3/4 (10907)
- VSM Abrasive Belt, 40 Grit, AO, 10x70-1/2", PK10, Coated, 10" W, 70-1/2" L, 40 Grit, Coarse, Aluminum Oxide (23249)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 60 Grit (RFD-50A060)
- CONTINENTAL ABRASIVES 4" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 24 Grit (RFD-40A024)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 24 Grit (RFD-50A024)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 80 Grit (RFD-45A080)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 36 Grit (RFD-50A036)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 60 Grit (RFD-50Z060)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, Med, AlO (7000120949)
- Continental Abrasives Fiber Discs