Shop All Fiber Discs
Continental Abrasives
7" Vulcanized Fiber Resin Fiber Disc Zirconia 120 Grit
Mfr # RFD-70Z120
Zoro # G808118034
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7
- Abrasive Grit 120
- Backing Weight 0.088
- Backing Material Vulcanized Fiber
- Face Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # RFD-70Z120
- Zoro # G808118034
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 7 |
Face Width | 7 |
Details
Abrasive Grit | 120 |
Backing Weight | 0.088 |
Backing Material | Vulcanized Fiber |
Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cutting Wheel, T27, A60TX, 6"X0.045"X7/8" (655352000)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 60 Grit (71-10825AF)
- REX CUT T1 Deburring Wheel, 3"x1/8"x3/8", 12095rpm (132813)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20063)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 24 Grit (RFD-50Z024)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 36 Grit (RFD-50Z036)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 80 Grit (RFD-50A080)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Ceramic 60 Grit (RFD-50C060)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Ceramic 36 Grit (RFD-45C036)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Ceramic 36 Grit (RFD-50C036)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370205)
- Continental Abrasives Fiber Discs