Shop All Fiber Discs
Continental Abrasives
7" Vulcanized Fiber Resin Fiber Disc Ceramic 80 Grit
Mfr # RFD-70C080
Zoro # G808117945
product price: $2.65
/ea
Sold in multiples of 25 for $66.25
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7
- Abrasive Grit 80
- Backing Weight 0.108
- Face Width 7
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # RFD-70C080
- Zoro # G808117945
- UPC # 748252508546
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 7 |
Face Width | 7 |
Details
Abrasive Grit | 80 |
Backing Weight | 0.108 |
Color | Red |
Backing Material | Vulcanized Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cut-Off Wheel, Ceramic, 6" dia., Type 1 (US616284000)
- BOSCH Abrasive Cut-Off Wheel, 24 Grit (GWX27M450)
- 3M Sanding Sheet, 11x9 In, 150 G, SC, PK250 (7000118315)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 220 G, SC, PK50 (66261139367)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 60 Grit (RFD-50A060)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 36 Grit (RFD-50Z036)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 50 Grit (RFD-50Z050)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Ceramic 36 Grit (RFD-50C036)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Ceramic 80 Grit (RFD-45C080)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 24 Grit (RFD-50A024)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370200)
- Continental Abrasives Fiber Discs