Shop All Fiber Discs
Continental Abrasives
7" Vulcanized Fiber Resin Fiber Disc Ceramic 36 Grit
Mfr # RFD-70C036
Zoro # G408117864
product price: $4.39
/ea
Sold in multiples of 25 for $109.75
$109.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7
- Abrasive Grit 36
- Backing Weight 0.136
- Color Red
- Backing Material Vulcanized Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # RFD-70C036
- Zoro # G408117864
- UPC # 748252508249
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 7 |
Face Width | 7 |
Details
Abrasive Grit | 36 |
Backing Weight | 0.136 |
Color | Red |
Backing Material | Vulcanized Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Mandrel For Wire Brush, Fits With 13c304 (13D009)
- ALLWAY Wire Brush Stnlss 3X19 (SB319/SS)
- WEILER 3" Tiger Aluminum Blending Disc, 60AO, TYPE R (59812)
- COBRA CARBIDE Carbide Burr, Double Cut Shape J, SJ-42, 1/8 (11115)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Ceramic 60 Grit (RFD-45C060)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 80 Grit (RFD-45A080)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 36 Grit (RFD-50A036)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 60 Grit (RFD-50A060)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 60 Grit (RFD-50Z060)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Ceramic 50 Grit (RFD-50C050)
- WALTER SURFACE TECHNOLOGIES 4 x 1/2 in. Fx Cleaning Wheel (07X640)
- Continental Abrasives Fiber Discs