Shop All Wire Wheel Brushes
Continental Abrasives
6"x5/8"x5/8"-11 Standard Twist Knot Wire Wheel - Carbon
Mfr # W1-060751
Zoro # G908084291
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Bristle Color Silver
- Overall Length 6
- Application Angle Grinder
- Face Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # W1-060751
- Zoro # G908084291
- UPC # 689076709613
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Overall Length | 6 |
Face Width | 6 |
Dia. (In.) | 6 |
Details
Material | Carbon Steel |
Bristle Color | Silver |
Application | Angle Grinder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Ceramic Media, Triangle, 5/16" x 7/8" (41-313)
- ARC ABRASIVES Nl Band 3/4 X 1 80 (76622)
- CONTINENTAL ABRASIVES 3/4" x 3/4" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-07080)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 8"x.060"x5/8" (66253042981)
- CONTINENTAL ABRASIVES 10"x3/4"x3/4" Crimped Wire Bench Grinder Wheel - Carbon (W7-100631)
- CONTINENTAL ABRASIVES 2-3/4"x5/8"-11 Knot Wire Cup Brush - Stainless (W3-023755)
- CONTINENTAL ABRASIVES 1"x1/4" Crimped Wire End Brush - Carbon (W6-010151)
- CONTINENTAL ABRASIVES 6"x5/8"-11 Knot Wire Cup Brush - Carbon (W3-060753)
- CONTINENTAL ABRASIVES 3x19 Wood Long Curved Handle Stainless Wire brush (W8-0105)
- CONTINENTAL ABRASIVES 4-1/2"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Carbon (W2-045751)
- CENTURY DRILL & TOOL Century Drill Drill Radial Wire Brush 2-1/2" Dia. Steel Crimped (76423)
- Continental Abrasives Wire Wheel Brushes