Shop All Wire Wheel Brushes
Continental Abrasives
6"x5/8"-11 Knot Wire Cup Brush, Heavy Duty - Carbon
Mfr # W3-060757
Zoro # G908084284
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 6
- Bristle Color Silver
- Overall Length 6
- Face Width 6
- Application Angle Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # W3-060757
- Zoro # G908084284
- UPC # 689076711418
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Dia. (In.) | 6 |
Overall Length | 6 |
Face Width | 6 |
Details
Bristle Color | Silver |
Application | Angle Grinder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 60G, TR, PK25 (66261121053)
- UNEEDA EKASILK PLUS 10mm Sponge 5" Very Fine (320-380 Grit Finish) 5 Holes Hook & Loop Sanding Pad (P-105629)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 400 Grit, PK50 (77696007784)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370849)
- CONTINENTAL ABRASIVES 3"x5/8"-11 Knot Wire Cup Brush - Carbon (W3-030751)
- CONTINENTAL ABRASIVES 3" Crimped Wire Wheel with 1/4" Shank - Carbon (W7-030111)
- CONTINENTAL ABRASIVES 5"x1/2"x5/8"-11 Standard Twist Knot Wire Wheel - Carbon (W1-050751)
- CONTINENTAL ABRASIVES 2-3/4"x5/8"-11 Knot Wire Cup Brush - Stainless (W3-023755)
- CONTINENTAL ABRASIVES 3"x5/8"-11 Knot Wire Cup Brush - Stainless (W3-030755)
- CONTINENTAL ABRASIVES 1"x1/4" Knot Wire End Brush - Stainless (W5-010115)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442928)
- Continental Abrasives Wire Wheel Brushes