Shop All Wire Wheel Brushes
Continental Abrasives
6"x3/4"xME Crimped Wire Bench Grinder Wheel - Carbon
Mfr # W7-060931
Zoro # G408084289
product price: $15.49
/ea
Sold in multiples of 3 for $46.47
$46.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Overall Length 6
- Bristle Color Silver
- Face Width 6
- Dia. (In.) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # W7-060931
- Zoro # G408084289
- UPC # 689076713016
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Overall Length | 6 |
Face Width | 6 |
Dia. (In.) | 6 |
Details
Material | Carbon Steel |
Bristle Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 4.5x7/8, CRS, T29, I/L Flap (49686)
- PFERD Coated Belt, Zirc, 1/2"x24", 60 Grit, Coated, 1/2" W, 24" L, 60 Grit, Zirconia Alumina (49738)
- ZORO SELECT Abrasive Roll, 25 yd. L, 2-3/4" W, 80 Grit (05539520340)
- BRUSH RESEARCH MANUFACTURING BNF1008 Circular End Brush. 1" Dia., .008CS, .500" Trim Length, .250" Shank Diameter (BNF1008)
- CONTINENTAL ABRASIVES 12"x3/8"x1" expansion joint wire wheel (W9-120291-N)
- CONTINENTAL ABRASIVES 3/4"x1/4" Crimped Wire End Brush - Carbon (W6-007151)
- CONTINENTAL ABRASIVES 2-1/2" Crimped Wire Wheel with 1/4" Shank - Carbon (W7-025121)
- CONTINENTAL ABRASIVES 5"x5/8"-11 Crimped Wire Cup Brush - Carbon (W4-050751)
- CONTINENTAL ABRASIVES 1-1/2"x1/4" Crimped Wire Wheel with Shank - Carbon (W7-015111)
- CONTINENTAL ABRASIVES 1"x1/4" Knot Wire End Brush - Stainless (W5-010115)
- FORNEY Command PRO Wire Wheel, Stringer Bead, Stainless Steel, 4 in x .020 in x 5/8 in-11 (72804)
- Continental Abrasives Wire Wheel Brushes