Shop All Hook & Loop Sanding Discs
Continental Abrasives
6" X Weight Cloth Aluminum Oxide 80 Grit PSA Disc
Mfr # SD-60PAN080
Zoro # G608117626
product price: $1.25
/ea
Sold in multiples of 10 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6
- Grit 80
- Length 6
- Disc Attachment System Pressure Sensitive Adhesive (PSA)
- For Use With Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-60PAN080
- Zoro # G608117626
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 |
Length | 6 |
Width | 6 |
Details
Grit | 80 |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
For Use With | Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander |
Backing Material | X-Weight Polyester |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 30", PK10, Coated, 1" W, 30" L, 80 Grit, Medium, Zirconia, ZK713X (103469)
- DEDECO SUNBURST 8'' TS DISCS YELLOW 80 GRIT (A/O) 70/BX (1908)
- WEILER 2" Dia Crimped Wire Wheel, .003" Steel Fill, 1/4" Arbor Hole (99307)
- UNITED ABRASIVES/SAIT Grinding WheelT273x14x38A24NPK25 (20002)
- CONTINENTAL ABRASIVES 5" x 5/16"-24 PSA No Hole DA Sander Pad (SD-50PSANH)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Zirconia 60 Grit PSA Disc (SD-12PZN060)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-60HGN080)
- CONTINENTAL ABRASIVES 6" 40 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN040)
- CONTINENTAL ABRASIVES 5" 60 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8060)
- CONTINENTAL ABRASIVES 5" 120 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN120)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 6 in., Crs, AlO (62019)
- Continental Abrasives Hook & Loop Sanding Discs