Shop All Abrasive Pads & Sponges
Continental Abrasives
6" x 9" Hand Pad WHITE
Mfr # NW-HPWHITE
Zoro # G608117954
product price: $1.45
/ea
Sold in multiples of 10 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Non-Woven
- Application Hand Use
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # NW-HPWHITE
- Zoro # G608117954
- Country of Origin Taiwan, Province of China
- Category Abrasive Pads & Sponges
Details
Abrasive Material | Non-Woven |
Application | Hand Use |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, AO, 60G, Med, Prpl (66253262581)
- MERIT Cross Pad, 1-1/2 x 1-1/2 x 1/2, 80 Grit (08834184465)
- ALC Walnut Shells, 10 lb. (40112)
- ZORO SELECT Carbide Bur, Ball Shape, 5/16 In, 1/4 Shank (310-002090)
- CONTINENTAL ABRASIVES 6" x 9" Hand Pad Silicon Carbide BLACK (NW-HPBLACK)
- CONTINENTAL ABRASIVES 6" x 9" Hand Pad Aluminum Oxide MAROON (NW-HPMAROON)
- CONTINENTAL ABRASIVES 6" x 9" Hand Pad Aluminum Oxide GREEN (NW-HPGREEN)
- CONTINENTAL ABRASIVES 6" x 9" Hand Pad Aluminum Oxide TAN (NW-HPTAN)
- 3M Large Sand Sponge X-Fin/Fine (DSXF-F-ESF-10)
- UNEEDA Sanding Hand Pad 6 x 9 Uneelon Non-Woven pad, Coarse (Brown) (P-100401)
- 3M Pro-Pad Sndg Sponge, PRPD-100, 2.88", PK54 (PRPD-100)
- Continental Abrasives Abrasive Pads & Sponges