Shop All Abrasive Pads & Sponges
Continental Abrasives
6" x 9" Hand Pad Aluminum Oxide MAROON
Mfr # NW-HPMAROON
Zoro # G508117900
product price: $1.35
/ea
Sold in multiples of 10 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Non-Woven
- Color Maroon
- Application Hand Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # NW-HPMAROON
- Zoro # G508117900
- Country of Origin Taiwan, Province of China
- Category Abrasive Pads & Sponges
Details
Abrasive Material | Non-Woven |
Color | Maroon |
Application | Hand Use |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002609)
- WEILER 6" Double Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12556)
- WEILER 4-1/2" x 1/8" TIGER Pipeline, Z30T, Type 27, 5/8"-11 Nut (58090)
- WEILER Crimped Wire Cup Wire Brush, Stem, 1-3/4" (93813)
- CONTINENTAL ABRASIVES 6" x 9" Hand Pad Aluminum Oxide GREEN (NW-HPGREEN)
- CONTINENTAL ABRASIVES 6" x 9" Hand Pad Silicon Carbide BLACK (NW-HPBLACK)
- CONTINENTAL ABRASIVES 6" x 9" Hand Pad Aluminum Oxide TAN (NW-HPTAN)
- CONTINENTAL ABRASIVES 6" x 9" Hand Pad WHITE (NW-HPWHITE)
- UNEEDA Uneesponge 1 Inch Fine/Fine Sanding Sponge (P-100714)
- NORTON CO 4-7/8" x 2-7/8" x 1" WallSand Sanding Sponge, Medium, Single Angle (02285)
- HUTCHINS MANUFACTURING PAD HOOK-IT 1" F/3501 (HU5101)
- Continental Abrasives Abrasive Pads & Sponges