Shop All Abrasive Pads & Sponges
Continental Abrasives
6" x 9" Hand Pad Aluminum Oxide GREEN
Mfr # NW-HPGREEN
Zoro # G408117901
Sold in multiples of 10 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Non-Woven
- Application Hand Use
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # NW-HPGREEN
- Zoro # G408117901
- Country of Origin Taiwan, Province of China
- Category Abrasive Pads & Sponges
Details
Abrasive Material | Non-Woven |
Application | Hand Use |
Color | Green |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, Ceramic, 60 Grit, Not Applicable, 767F, Maroon (767F)
- PFERD 6" Knot Wire Cup Brush - .014 CS Wire, 5/8-11 Thread (ext.) (82530)
- WEILER 7" Back-up Pad Resin Fiber Disc and AL-tra CUT Disc, 5/8"-11 UNC Nut (59601)
- FORNEY Emery Cloth Bench Roll, 320 Grit (71806)
- CONTINENTAL ABRASIVES 6" x 9" Hand Pad WHITE (NW-HPWHITE)
- CONTINENTAL ABRASIVES 6" x 9" Hand Pad Silicon Carbide BLACK (NW-HPBLACK)
- CONTINENTAL ABRASIVES 6" x 9" Hand Pad Aluminum Oxide TAN (NW-HPTAN)
- UNEEDA Uneesponge 1 /2 Inch Super Fine Sanding Sponge (P-100728)
- SUPERIOR PADS AND ABRASIVES 11 Inch x 17 Inch Polishing Cloth, PK 3 (PT731)
- 3M PSA Paper Disc, 120 C-weight, 12"x NH (431Q 606)
- GATOR FINISHING Ali Industries 4199 Fine & Medium Sanding Sponge; 6 Pack (187561)
- Continental Abrasives Abrasive Pads & Sponges