Shop All Flap Discs
Continental Abrasives
6" x 7/8" 60 Grit T27 Zirconia High Density Flap Disc
Mfr # F-6070607H
Zoro # G608118340
product price: $6.89
/ea
Sold in multiples of 5 for $34.45
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 6
- Series Signature
- Width 6
- For Use With Angle Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # F-6070607H
- Zoro # G608118340
- UPC # 748252492449
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 6 |
Width | 6 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 60 |
Series | Signature |
For Use With | Angle Grinder |
Abrasive Disc Type | T-27 Flat |
Backing Material | MultiLayer Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cubitron Ii Fibre Disc, Model: 982C, 4-1/2"X7/8", Grit: 36+ (51141-27400)
- FLEX-HONE TOOL BC15824 FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC15824)
- CLE-LINE Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17636)
- LISLE HONE CYLINDER (LI15000)
- CONTINENTAL ABRASIVES 6" x 7/8" 40 Grit T27 Zirconia High Density Flap Disc (F-6070407H)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 120 Grit T29 Zirconia High Density Flap Disc with Zinc Hub (F-4541209HF)
- CONTINENTAL ABRASIVES 3" Zirconia Quick change style Mini Flap Disc 120 grit (Q-FD3120)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Zirconia Standard Flap Disc (F-4550367)
- CONTINENTAL ABRASIVES 7" x 7/8" 80 Grit T27 Zirconia High Density Flap Disc (F-7070807H)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 60 Grit T27 Zirconia Standard Flap Disc with Zinc Hub (F-4560607F)
- WEILER Arbor Mount Flap Disc, 6in, 60, Med. (98105)
- Continental Abrasives Flap Discs