Shop All Flap Discs
Continental Abrasives
6" x 7/8" 120 Grit T29 Zirconia High Density Flap Disc
Mfr # F-6031209H
Zoro # G108118291
product price: $6.89
/ea
Sold in multiples of 5 for $34.45
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 6
- Series Signature
- For Use With Angle Grinder
- Abrasive Disc Type T-29 Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # F-6031209H
- Zoro # G108118291
- UPC # 748252491848
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 6 |
Width | 6 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 120 |
Series | Signature |
For Use With | Angle Grinder |
Abrasive Disc Type | T-29 Angled |
Backing Material | MultiLayer Fiberglass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, 240 Grit, Aluminum Oxide (7000028094)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 40 Grit (30523)
- WEILER Crimped Wire Cup Wire Brush, 3-1/2" (93023)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 2 in., Med, AlO (7100141893)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T27 Zirconia Standard Flap Disc (F-4550607)
- CONTINENTAL ABRASIVES 4" x 7/8" 80 Grit T27 Zirconia Standard Flap Disc (F-4050807)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 40 Grit T27 Zirconia High Density Flap Disc (F-4570407H)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 60 grit (Q-FD2060)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit Stearate Coated High Density Flap Disc for Aluminum Grinding (FAL-4570367H)
- CONTINENTAL ABRASIVES 5" x 7/8" 60 Grit T27 Zirconia Standard Flap Disc (F-5050607)
- WEILER 4" Tiger DiscFlap Disc, Conical (TY29), Aluminum Backing, 36Z, 5/8" (50502)
- Continental Abrasives Flap Discs