Shop All Depressed Center Wheels
Continental Abrasives
6" x 1/4" x 5/8-11" Signature T27 Depressed Center Grinding Wheel
Mfr # A5-10601472
Zoro # G608118142
product price: $4.75
/ea
Sold in multiples of 10 for $47.50
$47.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type T-27 Depressed Center
- Abrasive Wheel Diameter 6
- Thickness 1/4
- Series Signature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # A5-10601472
- Zoro # G608118142
- UPC # 748252494344
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 6 |
Details
Abrasive Wheel Type | T-27 Depressed Center |
Thickness | 1/4 |
Series | Signature |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4-1/2"x7/8" 36gr (15X453)
- MERIT Micro-Mini Flap Wheel 3/4x3/4x1/8 In. Hi (08834137594)
- CGW ABRASIVES Wire Cup, 4 Cup Knt, 0.020, Con, 1 Rw, 5/8-11 (60539)
- IPA Twisted Wire SS Bore Brush Set (8080)
- CONTINENTAL ABRASIVES 4-1/2" x 1/4" x 7/8" Signature T27 Depressed Center Grinding Wheel (A5-10451452)
- CONTINENTAL ABRASIVES 7" x 1/8" x 7/8" Signature T27 Depressed Center Cutting and Grinding and Notching Wheel (A6-10701152)
- CONTINENTAL ABRASIVES 4-1/2" x 1/8" x 5/8-11" Ulticut T27 Depressed Center Cutting and Grinding and Notching Wheel (AU6-10451172)
- CONTINENTAL ABRASIVES 4-1/2" x 1/8" x 7/8" Signature T27 Depressed Center Cutting and Grinding and Notching Wheel (A6-10451152)
- CONTINENTAL ABRASIVES 5" x 1/4" x 7/8" Signature T27 Depressed Center Grinding Wheel (A5-10501452)
- CONTINENTAL ABRASIVES 4" x 1/4" x 5/8" Signature T27 Depressed Center Grinding Wheel (A5-10401452)
- NORTON ABRASIVES Depressed Center Wheels, Type 28, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843237)
- Continental Abrasives Depressed Center Wheels