Shop All Flap Wheels
Continental Abrasives
6" x 1/2" x 1" Unmounted 120 Grit Aluminum Oxide Flap Wheel
Mfr # FW-612120
Zoro # G608118265
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6
- Grit 120
- Width 6
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Backing Material X-Weight Cotton Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # FW-612120
- Zoro # G608118265
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 6 |
Width | 6 |
Flap Length | 6 |
Details
Grit | 120 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Backing Material | X-Weight Cotton Cloth |
For Use With | Straight Grinder, Bench Grinder |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P450)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 60 Grit, INOX (45473)
- WALTER SURFACE TECHNOLOGIES Allsteel Blending Disc, 4.5" x 5/8" (06W456)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 180 Grit, Fine, Zirconia Alumina, BlueFire R823P, Blue (78072763853)
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel (FW-112060)
- CONTINENTAL ABRASIVES 3/4" x 3/4" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-07080)
- CONTINENTAL ABRASIVES 1" x 1" 40 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11040)
- CONTINENTAL ABRASIVES 1-1/2" x 1" 120 Grit Zirconia Shank Mounted Flap Wheel (FW-Z112120)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-11040)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 80/Medium (FW-INT11M)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 180G (08834131516)
- Continental Abrasives Flap Wheels