Shop All Flap Wheels
Continental Abrasives
6" x 1" x 1" Unmounted 80 Grit Aluminum Oxide Flap Wheel
Mfr # FW-61080
Zoro # G408118199
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6
- Grit 80
- Width 6
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # FW-61080
- Zoro # G408118199
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 6 |
Width | 6 |
Flap Length | 6 |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Color | Brown |
Backing Material | X-Weight Cotton Cloth |
For Use With | Straight Grinder, Bench Grinder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Std Abrsvs S/C Buff&Blend GP Rl 830025, 4 (830025)
- PFERD 5" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48482)
- VSM Abrasive Roll, AO, 100 Grit, 1.5"x50 yd., Br (332658)
- ZORO SELECT Carbide Bur, Taper Radius End, 5/16 (19D919)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Nonwoven Mounted Flap Wheel Medium (FW-NW32M)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-11240)
- CONTINENTAL ABRASIVES 6" x 1/2" x 1" Unmounted 120 Grit Aluminum Oxide Flap Wheel (FW-612120)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 60/Coarse (FW-INT11C)
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel (FW-112120)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Nonwoven Mounted Flap Wheel Coarse (FW-NW31C)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 320 Grit Mounted Flap Wheel (FW-21320)
- Continental Abrasives Flap Wheels