Shop All Cut-Off Wheels
Continental Abrasives
6" x .045" x 7/8" Ulticut T27 Depressed Center Premium Thin Cut-Off Wheel
Mfr # AU4-10600352
Zoro # G208118122
product price: $2.69
/ea
Sold in multiples of 25 for $67.25
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6
- Abrasive Wheel Type T-27 Depressed Center
- Series Ulticut
- Thickness .045
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # AU4-10600352
- Zoro # G208118122
- UPC # 748252509543
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6 |
Width | 6 |
Overall Length | 6 |
Details
Abrasive Wheel Type | T-27 Depressed Center |
Series | Ulticut |
Thickness | .045 |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Disc, Fine, 120, 6 in. Dia., PK50 (7010361778)
- FLEX-HONE TOOL BC8M170200CD FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC8M170200CD)
- CONTINENTAL ABRASIVES 5"x5/8"-11 Crimped Wire Cup Brush - Carbon (W4-050751)
- NORTON CO Norton 48725 4X24 Belt Handy Pack Grit 80 2 Pack (3308996)
- CONTINENTAL ABRASIVES 12" x 1/8" (5/32) x 1" Triple Reinforced High Speed Gas or Electric Abrasive Saw Blade for Metal (A7-11201281)
- CONTINENTAL ABRASIVES 3" x .040" x 3/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10300251)
- CONTINENTAL ABRASIVES 6" x .045" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10600351)
- CONTINENTAL ABRASIVES 14" x 1/8" x 1" Ulticut Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (AU1-11401191)
- CONTINENTAL ABRASIVES 12" x 1/8" (5/32) x 1" Triple Reinforced Masonry High Speed Gas or Electric Abrasive Saw Blade (A7-21201281)
- CONTINENTAL ABRASIVES 3" x 1/16" x 1/4" Signature T1 Small Diameter Cut-Off Wheel (A2-10300611)
- METABO Cutting Wheel 5" x .045" x 7/8" - A60TX Slicer Plus (655357000)
- Continental Abrasives Cut-Off Wheels