Shop All Cut-Off Wheels
Continental Abrasives
6" x .045" x 7/8" Signature T1 Premium Thin Cut-Off Wheel
Mfr # A3-10600351
Zoro # G108118192
product price: $2.35
/ea
Sold in multiples of 25 for $58.75
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6
- Abrasive Wheel Type T-1 Flat
- Series Signature
- Thickness .045
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # A3-10600351
- Zoro # G108118192
- UPC # 748252509048
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6 |
Width | 6 |
Overall Length | 6 |
Details
Abrasive Wheel Type | T-1 Flat |
Series | Signature |
Thickness | .045 |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Straight Grinding Wheel, 7In, 100, 1A1 (69014192211)
- UNITED ABRASIVES/SAIT PSA Disc4S5120xPK100 (37507)
- 3M Cartridge Roll 341D, 1inx2inx1/4 in, 36 (7010327467)
- MIRKA Mesh Grip, Disc, 6", P150 Grit, PK50 (AC-241-150)
- CONTINENTAL ABRASIVES 4-1/2" x .045" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10450351)
- CONTINENTAL ABRASIVES 7" x .062" x 7/8" Ceramic Ulticut Plus T1 Double Reinforced Cut-Off Wheel for Stainless/Steel (AC3-10700251)
- CONTINENTAL ABRASIVES 7" x .045" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10700351)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 1" Triple Reinforced Ductile High Speed Gas or Electric Abrasive Saw Blade (A7-31401281)
- CONTINENTAL ABRASIVES 4-1/2" x .045" x 7/8" Ulticut T27 Depressed Center Premium Thin Cut-Off Wheel (AU4-10450352)
- CONTINENTAL ABRASIVES 14" x 1/8" x 1" Signature Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (A1-11401191)
- NORTON ABRASIVES CutOff Whl, Gemini FreeCut, 4"x.035"x3/8" (66243510630)
- Continental Abrasives Cut-Off Wheels