Shop All Cut-Off Wheels
Continental Abrasives
6" x .040" x 7/8" Signature T27 Depressed Center Premium Thin Cut-Off Wheel
Mfr # A4-10600252
Zoro # G208118306
Sold in multiples of 25 for $56.25
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6
- Abrasive Wheel Type T-27 Depressed Center
- Series Signature
- Thickness .040
- Overall Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # A4-10600252
- Zoro # G208118306
- UPC # 814031010637
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6 |
Overall Length | 6 |
Width | 6 |
Details
Abrasive Wheel Type | T-27 Depressed Center |
Series | Signature |
Thickness | .040 |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 5" Fine (76853)
- FLEXOVIT BENCH GRINDER WHEEL HIGH PERFORMANCE (U4670)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 240 G, AlO, PK50 (66261126334)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 220 G, Garnet, PK100 (66261101488)
- CONTINENTAL ABRASIVES 14" x 1/8" x 1" Signature Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (A1-11401191)
- CONTINENTAL ABRASIVES 4" x .040" x 3/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10400221)
- CONTINENTAL ABRASIVES 7" x .045" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10700351)
- CONTINENTAL ABRASIVES 12" x 1/8" (5/32) x 20mm Triple Reinforced Masonry High Speed Gas or Electric Abrasive Saw Blade (A7-21201291)
- CONTINENTAL ABRASIVES 3" x 1/16" x 3/8" Ceramic Ulticut Plus T1 Double Reinforced Cut-Off Wheel for Stainless and Steel (AC2-10300621)
- CONTINENTAL ABRASIVES 4-1/2" x .045" x 7/8" Ulticut Premium Thin Cut-Off Wheel (AU3-10450351)
- NORTON ABRASIVES CutOff Wheel, 57A60-M8BW, 10"x.090"x5/8" (66253122824)
- Continental Abrasives Cut-Off Wheels