Shop All Hook & Loop Sanding Discs
Continental Abrasives
6" 800 Grit Zirconia Purple Film Hook & Loop Disc No Hole
Mfr # SD-60HPN800
Zoro # G208117729
Sold in multiples of 50 for $43.00
$43.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6
- Grit 800
- Disc Attachment System Hook and Loop
- Width 6
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # SD-60HPN800
- Zoro # G208117729
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 |
Width | 6 |
Length | 6 |
Details
Grit | 800 |
Disc Attachment System | Hook and Loop |
Backing Material | Polyester Film |
Color | Purple |
For Use With | DA sander, Random Orbital Sander |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 79 in L, 50 Grit, Coarse, Ceramic, Blaze R980P, Orange (66261090276)
- CGW ABRASIVES Grinding Whl, 6x1x1, T1, GC60IV, Sg PK (38507)
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 400 Grit (05539520332)
- 3M Trizact Hookit Film Disc 268XA, 6inxNH A (268XA)
- CONTINENTAL ABRASIVES 5" 40 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8040)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 400 Grit (SD-234SGR400)
- CONTINENTAL ABRASIVES 5" 600 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8600)
- CONTINENTAL ABRASIVES 8" X Weight Cloth Zirconia 24 Grit PSA Disc (SD-80PZN024)
- CONTINENTAL ABRASIVES 5" X Weight Cloth Aluminum Oxide 320 Grit PSA Disc (SD-50PAN320)
- CONTINENTAL ABRASIVES 5" x 5/16"-24 Hook & Loop No Hole DA Sander Pad (SD-50HLNH)
- MIRKA Mesh Grip, Disc, 6", P180 Grit, PK50 (AE24105018)
- Continental Abrasives Hook & Loop Sanding Discs