Shop All Hook & Loop Sanding Discs
Continental Abrasives
6" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole
Mfr # SD-60HGN080
Zoro # G708117786
product price: $0.65
/ea
Sold in multiples of 50 for $32.50
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6
- Grit 80
- For Use With DA sander, Random Orbital Sander
- Length 6
- Disc Attachment System Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-60HGN080
- Zoro # G708117786
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 |
Length | 6 |
Width | 6 |
Details
Grit | 80 |
For Use With | DA sander, Random Orbital Sander |
Disc Attachment System | Hook and Loop |
Color | Gold |
Backing Material | C-Weight Paper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR FINISHING 4441 Aluminum Oxide Sundries Purpose Grit 100 5PK (7051329)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 36 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (63642592057)
- DEDECO SUNBURST 1/2'' TC SNAP-ON DISCS PINK 600 GRIT (PUMICE) 30/BX (1355)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842039)
- CONTINENTAL ABRASIVES 6" 180 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN180)
- CONTINENTAL ABRASIVES 10" X Weight Cloth Aluminum Oxide 180 Grit PSA Disc (SD-10PAN180)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-60DGN080)
- CONTINENTAL ABRASIVES 5" x 5/16"-24 PSA No Hole DA Sander Pad (SD-50PSANH)
- CONTINENTAL ABRASIVES 5" 60 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN060)
- CONTINENTAL ABRASIVES 6" 320 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-60HGN320)
- CGW ABRASIVES Sanding Disc, PSA, 5, 80G, DOR, Gld, Mylar (49762)
- Continental Abrasives Hook & Loop Sanding Discs