Shop All Hook & Loop Sanding Discs
Continental Abrasives
6" 600 Grit Zirconia Purple Film PSA Disc with tab No Hole
Mfr # SD-60DPN600
Zoro # G108117720
product price: $0.86
/ea
Sold in multiples of 50 for $43.00
$43.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6
- Grit 600
- Backing Material Polyester Film
- Color Purple
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-60DPN600
- Zoro # G108117720
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 |
Length | 6 |
Width | 6 |
Details
Grit | 600 |
Backing Material | Polyester Film |
Color | Purple |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
For Use With | DA sander, Random Orbital Sander |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, Cloth, 7 in. dia., 967A, 40 Grit (60440273856)
- DEWALT 4" x .035" x 3/8" A60T long life wheel (DW8720)
- ZORO SELECT Blast Media, Walnut Shells Type, 50 lb. Sz (WS 12-20)
- UNEEDA 3 in W, 24 in L, Coated, Aluminum Oxide, 50 Grit (M-107249)
- CONTINENTAL ABRASIVES 8" X Weight Cloth Aluminum Oxide 180 Grit PSA Disc (SD-80PAN180)
- CONTINENTAL ABRASIVES 5" 120 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8120)
- CONTINENTAL ABRASIVES 5" 320 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN320)
- CONTINENTAL ABRASIVES 5" x 5/16"-24 Hook & Loop No Hole DA Sander Pad (SD-50HLNH)
- CONTINENTAL ABRASIVES 6" 100 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6100)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Aluminum Oxide 60 Grit PSA Disc (SD-12PAN060)
- CONTINENTAL ABRASIVES 10" X Weight Cloth Aluminum Oxide 60 Grit PSA Disc (SD-10PAN060)
- Continental Abrasives Hook & Loop Sanding Discs