Shop All Hook & Loop Sanding Discs
Continental Abrasives
6" 60 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole
Mfr # SD-60HP6060
Zoro # G108117607
product price: $0.94
/ea
Sold in multiples of 50 for $47.00
$47.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6
- Grit 60
- Disc Attachment System Hook and Loop
- Backing Material Polyester Film
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-60HP6060
- Zoro # G108117607
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 |
Length | 6 |
Width | 6 |
Details
Grit | 60 |
Disc Attachment System | Hook and Loop |
Backing Material | Polyester Film |
Color | Purple |
For Use With | DA sander, Random Orbital Sander |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 120G, Cer, 1/4"X18" (79187)
- 3M Cartridge Roll, 3/4 x 1-1/2in, 60G, PK100 (7010309045)
- 3M Quick Change Disc, AlO, 3in, 24G, TR, PK50 (7000045090)
- STANDARD ABRASIVES Sanding Disc, Maroon, 5" dia. (831610)
- CONTINENTAL ABRASIVES 5" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-50DGN400)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 400 Grit (SD-234SGR400)
- CONTINENTAL ABRASIVES 5" 220 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8220)
- CONTINENTAL ABRASIVES 6" 40 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN040)
- CONTINENTAL ABRASIVES 6" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-60HGN060)
- CONTINENTAL ABRASIVES 5" 180 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 5 Hole (SD-50HG5180)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN080)
- Continental Abrasives Hook & Loop Sanding Discs