Shop All Hook & Loop Sanding Discs
Continental Abrasives
6" 400 Grit Zirconia Purple Film PSA Disc with tab No Hole
Mfr # SD-60DPN400
Zoro # G608117756
product price: $0.86
/ea
Sold in multiples of 50 for $43.00
$43.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6
- Grit 400
- Disc Attachment System Pressure Sensitive Adhesive (PSA)
- Color Purple
- For Use With DA sander, Random Orbital Sander
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-60DPN400
- Zoro # G608117756
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 |
Width | 6 |
Length | 6 |
Details
Grit | 400 |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Color | Purple |
For Use With | DA sander, Random Orbital Sander |
Backing Material | Polyester Film |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Diamond Wheel 5x3/4x7/8 DBLRow Slotting Blade (628298000)
- WEILER 3/4" Crimped Wire End Brush, .020" Steel Fill (10008)
- CASE 00 Knife Sharpener, Arkansas Stone Abrasive (902)
- WEILER Wire Wheel Wire Brush, Threaded Arbor, 3" (96135)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN080)
- CONTINENTAL ABRASIVES 10" X Weight Cloth Aluminum Oxide 120 Grit PSA Disc (SD-10PAN120)
- CONTINENTAL ABRASIVES 6" 320 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN320)
- CONTINENTAL ABRASIVES 5" 1000 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-50DPNK10)
- CONTINENTAL ABRASIVES 6" 40 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6040)
- CONTINENTAL ABRASIVES 5" 1200 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPNK12)
- 3M PURPLE DISC 6" P1500 HOOKIT 50/BX (3M30667)
- Continental Abrasives Hook & Loop Sanding Discs