Shop All Hook & Loop Sanding Discs
Continental Abrasives
6" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole
Mfr # SD-60DGN400
Zoro # G908117739
product price: $0.42
/ea
Sold in multiples of 50 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6
- Grit 400
- For Use With DA sander, Random Orbital Sander
- Length 6
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-60DGN400
- Zoro # G908117739
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 |
Length | 6 |
Width | 6 |
Details
Grit | 400 |
For Use With | DA sander, Random Orbital Sander |
Color | Gold |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Backing Material | C-Weight Paper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Fine (61463686155)
- BRUSH RESEARCH MANUFACTURING 81AD109800 Abrasive Nylon Brush. For .109" Bore Dia., 800CD, .750" Brush Part, 3" OAL (81AD109800)
- UNITED ABRASIVES/SAIT SAIT 23042 A36T Fast Cutting Thin High Speed Cut-Off Wheels 3" x 1/16" x 1/4" (23042)
- NORTON ABRASIVES Combination Grit Stone, Aluminum, 8x2x1 (61463685565)
- CONTINENTAL ABRASIVES 5" 40 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN040)
- CONTINENTAL ABRASIVES 5" 1200 Grit Zirconia Purple Film Hook & Loop Disc 5 Hole (SD-50HP5K12)
- CONTINENTAL ABRASIVES 5" 60 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN060)
- CONTINENTAL ABRASIVES 5" 40 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8040)
- CONTINENTAL ABRASIVES 8" X Weight Cloth Aluminum Oxide 80 Grit PSA Disc (SD-80PAN080)
- CONTINENTAL ABRASIVES 5" x 5/16"-24 PSA No Hole DA Sander Pad (SD-50PSANH)
- UNEEDA Sanding Disc 5" UNEELON Hook & Loop Ultra Fine (Grey) (M-159629)
- Continental Abrasives Hook & Loop Sanding Discs