Shop All Hook & Loop Sanding Discs
Continental Abrasives
6" 40 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 6 Hole
Mfr # SD-60HG6040
Zoro # G808117617
product price: $0.68
/ea
Sold in multiples of 50 for $34.00
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6
- Grit 40
- Length 6
- Width 6
- For Use With DA sander, Random Orbital Sander
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-60HG6040
- Zoro # G808117617
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 |
Length | 6 |
Width | 6 |
Details
Grit | 40 |
For Use With | DA sander, Random Orbital Sander |
Color | Gold |
Backing Material | C-Weight Paper |
Disc Attachment System | Hook and Loop |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 8x1x3, FN (66261018641)
- DMT Diamond Bench Stone, Extra Fine, 6in. L (D6E)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine (78072775475)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4, 1/4 Shank (310-002137C)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Zirconia 60 Grit PSA Disc (SD-12PZN060)
- CONTINENTAL ABRASIVES 5" 800 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN800)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 400 Grit (SD-234SGR400)
- CONTINENTAL ABRASIVES 6" 3000 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPNK30)
- CONTINENTAL ABRASIVES 6" 1000 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPNK10)
- CONTINENTAL ABRASIVES 5" 180 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN180)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 400 Grit, PK50 (77696007784)
- Continental Abrasives Hook & Loop Sanding Discs