Shop All Hook & Loop Sanding Discs
Continental Abrasives
6" 180 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll
Mfr # SD-60RGN180
Zoro # G908117821
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6
- Grit 180
- Backing Material C-Weight Paper
- Width 6
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-60RGN180
- Zoro # G908117821
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 |
Width | 6 |
Length | 6 |
Details
Grit | 180 |
Backing Material | C-Weight Paper |
Color | Gold |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
For Use With | DA sander, Random Orbital Sander |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 5/8-11 (66623399205)
- NORTON ABRASIVES Gemini Grinding Segment, 11.25Wx2.25 In Tx8 In H (69936699712)
- PFERD P.O.P. 4" Standard Twist Knot Wheel - .014 CS Wire, 5/8-11 Thread (82153P)
- BRUSH RESEARCH MANUFACTURING BMC12S06 Mandrel Mounted Brush. 1.250" Diameter, .006SS, .125" Trim, .250" Shank Diameter (BMC12S06)
- CONTINENTAL ABRASIVES 5" x 5/16"-24 Hook & Loop No Hole DA Sander Pad (SD-50HLNH)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Zirconia 80 Grit PSA Disc (SD-12PZN080)
- CONTINENTAL ABRASIVES 5" 100 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN100)
- CONTINENTAL ABRASIVES 6" 220 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN220)
- CONTINENTAL ABRASIVES 6" 40 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-60DGN040)
- CONTINENTAL ABRASIVES 6" 3000 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPNK30)
- DYNABRADE HookandLoopDisc, 5", Vac, 150G, PK50 (91539)
- Continental Abrasives Hook & Loop Sanding Discs