Shop All Hook & Loop Sanding Discs
Continental Abrasives
6" 1500 Grit Zirconia Purple Film Hook & Loop Disc No Hole
Mfr # SD-60HPNK15
Zoro # G108117669
product price: $0.86
/ea
Sold in multiples of 50 for $43.00
$43.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 6
- Grit 1500
- Backing Material Polyester Film
- For Use With DA sander, Random Orbital Sander
- Disc Attachment System Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-60HPNK15
- Zoro # G108117669
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 |
Width | 6 |
Length | 6 |
Details
Grit | 1500 |
Backing Material | Polyester Film |
For Use With | DA sander, Random Orbital Sander |
Disc Attachment System | Hook and Loop |
Color | Purple |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Flap Wheel, 120 Grit, 4in dia, 4-1/8in W (47214)
- NORTON ABRASIVES Unified Wheel, 2in dia.x1/4inWx1/4in (66254433504)
- AMERICO Global Industrial„¢ 17" Sand Screen Disc, 100 Grit, Black, 10 Per Case (501017)
- BULLARD ABRASIVES Small Diameter Cut-Off Wheel, 3 x .035 x 3/8 T1, PK50 (53303)
- CONTINENTAL ABRASIVES 5" 150 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8150)
- CONTINENTAL ABRASIVES 5" 220 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8220)
- CONTINENTAL ABRASIVES 5" 600 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN600)
- CONTINENTAL ABRASIVES 6" 120 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN120)
- CONTINENTAL ABRASIVES 6" 400 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN400)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN080)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Coarse (07R602)
- Continental Abrasives Hook & Loop Sanding Discs