Shop All Hook & Loop Sanding Discs
Continental Abrasives
6" 120 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll
Mfr # SD-60RGN120
Zoro # G108117744
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6
- Grit 120
- Length 6
- Color Gold
- Disc Attachment System Pressure Sensitive Adhesive (PSA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-60RGN120
- Zoro # G108117744
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 |
Length | 6 |
Width | 6 |
Details
Grit | 120 |
Color | Gold |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Backing Material | C-Weight Paper |
For Use With | DA sander, Random Orbital Sander |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Roloc Disc TR 777F, 1-1/2 in 50 YF-weigh (777F)
- VESSEL CARBIDE BURRS 4 PC SET (SPASP-4BS)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96274)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 50G, PK25 (69957398002)
- CONTINENTAL ABRASIVES 6" 100 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN100)
- CONTINENTAL ABRASIVES 5" 40 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN040)
- CONTINENTAL ABRASIVES 6" 320 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-60HGN320)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 5 Hole (SD-50HG5080)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Aluminum Oxide 120 Grit PSA Disc (SD-12PAN120)
- CONTINENTAL ABRASIVES 6" 150 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6150)
- DYNABRADE HookandLoopDisc, 6", Vac, 320G, PK50 (91569)
- Continental Abrasives Hook & Loop Sanding Discs