Shop All Hook & Loop Sanding Discs
Continental Abrasives
6" 1000 Grit Zirconia Purple Film PSA Disc with tab No Hole
Mfr # SD-60DPNK10
Zoro # G108117751
product price: $0.86
/ea
Sold in multiples of 50 for $43.00
$43.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6
- Grit 1000
- Width 6
- Length 6
- Backing Material Polyester Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-60DPNK10
- Zoro # G108117751
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 |
Width | 6 |
Length | 6 |
Details
Grit | 1000 |
Backing Material | Polyester Film |
Color | Purple |
For Use With | DA sander, Random Orbital Sander |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO METAL CIRC CUTOFF DSC 7"" (DBD070125L01F)
- UNEEDA Sanding Disc 6" x 6 Hole FILMTEK Hook & Loop Grit #180 (M-176042)
- DYNABRADE Disc Pad, 3-3/4" X 2-3/8" (57953)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 180 Grit (7100067208)
- CONTINENTAL ABRASIVES 6" 220 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN220)
- CONTINENTAL ABRASIVES 6" 120 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN120)
- CONTINENTAL ABRASIVES 5" 3000 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8K30)
- CONTINENTAL ABRASIVES 5" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8060)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Aluminum Oxide 80 Grit PSA Disc (SD-12PAN080)
- CONTINENTAL ABRASIVES 5" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-50DGN400)
- MIRKA Vacuum Grip Disc, 15H, 6", P1200, PK50 (FA61105093)
- Continental Abrasives Hook & Loop Sanding Discs