Shop All Hook & Loop Sanding Discs
Continental Abrasives
6" 100 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole
Mfr # SD-60HP6100
Zoro # G108117614
product price: $0.87
/ea
Sold in multiples of 50 for $43.50
$43.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6
- Grit 100
- Width 6
- Disc Attachment System Hook and Loop
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-60HP6100
- Zoro # G108117614
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 |
Width | 6 |
Length | 6 |
Details
Grit | 100 |
Disc Attachment System | Hook and Loop |
Color | Purple |
Backing Material | Polyester Film |
For Use With | DA sander, Random Orbital Sander |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Scratch Brush, Long Handle Stainless Steel, 3 Row (85047)
- M.A. FORD Carbide Bur, 1/8 (69145020)
- PFERD 6" Crimped Wire Wheel - Narrow Face - .012 SS Wire, 5/8-1/2" A.H. (80371)
- MERIT Cartridge Rolls, 1/2x1-1/2x1/8in, 50 Grit (08834180306)
- CONTINENTAL ABRASIVES 6" X Weight Cloth Aluminum Oxide 80 Grit PSA Disc (SD-60PAN080)
- CONTINENTAL ABRASIVES 10" X Weight Cloth Aluminum Oxide 60 Grit PSA Disc (SD-10PAN060)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Aluminum Oxide 180 Grit PSA Disc (SD-12PAN180)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Aluminum Oxide 80 Grit PSA Disc (SD-12PAN080)
- CONTINENTAL ABRASIVES 5" 600 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN600)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 120 Grit (SD-234SGR120)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 50 (66623334951)
- Continental Abrasives Hook & Loop Sanding Discs