Shop All Wire Wheel Brushes
Continental Abrasives
5"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Stainless
Mfr # W2-050755
Zoro # G808084278
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Application Angle Grinder
- Dia. (In.) 5
- Face Width 5
- Bristle Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # W2-050755
- Zoro # G808084278
- UPC # 689076710213
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Dia. (In.) | 5 |
Face Width | 5 |
Overall Length | 5 |
Details
Material | Stainless Steel |
Application | Angle Grinder |
Bristle Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1 In, Shape A21 (69083149144)
- NORTON DOOR CONTROLS Norton Clipper 2 in. Coarse Crimped Wire Cup Brush Brass 4500 rpm 1 pc (70184609159)
- VSM Abrasive Belt, 60G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 60 Grit, Medium, KK711X (11646)
- OSBORN Crimped Wire Tube Brush, DSDS, 3/4" (0005109300)
- CONTINENTAL ABRASIVES 3"x5/8"-11 Knot Wire Cup Brush - Carbon (W3-030751)
- CONTINENTAL ABRASIVES 3/4"x1/4" Knot Wire End Brush - Carbon (W5-007111)
- CONTINENTAL ABRASIVES 3x7 Wood Handle Stainless Steel Scratch Brush (W8-0305)
- CONTINENTAL ABRASIVES 3x19 Wood Long Curved Handle Stainless Wire brush (W8-0105)
- CONTINENTAL ABRASIVES 1"x1/4" Crimped Wire End Brush - Carbon (W6-010151)
- CONTINENTAL ABRASIVES 6"x3/4"xME Crimped Wire Bench Grinder Wheel - Carbon (W7-060931)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 6"x7/8" (13B060)
- Continental Abrasives Wire Wheel Brushes