Shop All Wire Wheel Brushes
Continental Abrasives
5"x1/2"x5/8"-11 Standard Twist Knot Wire Wheel - Carbon
Mfr # W1-050751
Zoro # G508084271
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Overall Length 5
- Dia. (In.) 5
- Bristle Color Silver
- Face Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # W1-050751
- Zoro # G508084271
- UPC # 689076709514
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Overall Length | 5 |
Dia. (In.) | 5 |
Face Width | 5 |
Details
Material | Carbon Steel |
Bristle Color | Silver |
Application | Angle Grinder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Jepuflex Antistatic 3" X 75' Grip P80 (44-325-080)
- STANDARD ABRASIVES Cartridge Roll Mandrel, 1/4inDiax1-1/2inL (66000051442)
- VSM PSA Disc Roll, AO, 60 Grit, 5", Yl, PK100 (149876)
- DYNABRADE Wire Rdl Whl, Brush 3"dia.x.014x13/16" (78866)
- CONTINENTAL ABRASIVES 6"x3/4"xME Crimped Wire Bench Grinder Wheel - Carbon (W7-060931)
- CONTINENTAL ABRASIVES 4-1/2"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Carbon (W2-045751)
- CONTINENTAL ABRASIVES 3x7 Wood Handle Brass Scratch Brush (W8-0308)
- CONTINENTAL ABRASIVES 6"x5/8"-11 Knot Wire Cup Brush, Heavy Duty - Carbon (W3-060757)
- CONTINENTAL ABRASIVES 2-1/2" Crimped Wire Wheel with 1/4" Shank - Carbon (W7-025121)
- CONTINENTAL ABRASIVES 7"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Carbon (W2-070751)
- MAKITA X-LOCK 3 1/8" Carbon Steel Knot Thin Wir (D-72615)
- Continental Abrasives Wire Wheel Brushes