Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" X Weight Cloth Zirconia 80 Grit PSA Disc
Mfr # SD-50PZN080
Zoro # G208117798
product price: $1.35
/ea
Sold in multiples of 10 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 80
- Length 5
- Disc Attachment System Pressure Sensitive Adhesive (PSA)
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-50PZN080
- Zoro # G208117798
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Length | 5 |
Width | 5 |
Details
Grit | 80 |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Color | Blue |
Backing Material | X-Weight Polyester |
For Use With | Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Super Hogs Hair Pad, 19", PK5 (3700N 886)
- DEDECO SUNBURST 1" TC DISCS DARK GREEN 50 GRIT (A/O) 12/BX (1273)
- REED Deburring Tool, Aluminum (DEB4)
- UNITED ABRASIVES/SAIT SAIT 82206 DA-F Handy Roll , 1-1/2" x 50 yards, 220 Grit, 1-Pack (82206)
- CONTINENTAL ABRASIVES 5" 600 Grit Zirconia Purple Film Hook & Loop Disc 5 Hole (SD-50HP5600)
- CONTINENTAL ABRASIVES 6" 150 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN150)
- CONTINENTAL ABRASIVES 6" 1500 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPNK15)
- CONTINENTAL ABRASIVES 6" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-60HGN060)
- CONTINENTAL ABRASIVES 5" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-50DGN400)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Aluminum Oxide 80 Grit PSA Disc (SD-12PAN080)
- VIRGINIA ABRASIVES Virginia Abrasives 007-17212 17 x 2 in. 12 Grit Floor Sanding Disc - Pack Of 20 (756323)
- Continental Abrasives Hook & Loop Sanding Discs