Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" X Weight Cloth Aluminum Oxide 80 Grit PSA Disc
Mfr # SD-50PAN080
Zoro # G108117713
Sold in multiples of 20 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 80
- Width 5
- For Use With Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
- Backing Material X-Weight Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # SD-50PAN080
- Zoro # G108117713
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Width | 5 |
Length | 5 |
Details
Grit | 80 |
For Use With | Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander |
Backing Material | X-Weight Polyester |
Color | Brown |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD DepressedGrindWhl, 5/8"-11CN, ThreadHle (61220)
- DIABLO Cat/Mouse Sanding Sheet, Medium 120G, PK5 (DCTCAT120H05G)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253370274)
- GATOR GRIT Gator 11 in. L X 9 in. W 220 Grit Silicon Carbide Waterproof Sandpaper (3283)
- CONTINENTAL ABRASIVES 8" X Weight Cloth Zirconia 24 Grit PSA Disc (SD-80PZN024)
- CONTINENTAL ABRASIVES 6" 80 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN080)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Aluminum Oxide 180 Grit PSA Disc (SD-12PAN180)
- CONTINENTAL ABRASIVES 5" 320 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8320)
- CONTINENTAL ABRASIVES 5" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8060)
- CONTINENTAL ABRASIVES 5" X Weight Cloth Aluminum Oxide 320 Grit PSA Disc (SD-50PAN320)
- 3M Cubitron II Hookit Clean Sanding Disc 6 80 grit (MMM31371)
- Continental Abrasives Hook & Loop Sanding Discs