Shop All Depressed Center Wheels
Continental Abrasives
5" x 1/4" x 5/8-11" Signature T27 Depressed Center Grinding Wheel
Mfr # A5-10501472
Zoro # G608118111
product price: $3.99
/ea
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Type T-27 Depressed Center
- Abrasive Wheel Diameter 5
- Thickness 1/4
- Series Signature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # A5-10501472
- Zoro # G608118111
- UPC # 814031010446
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 5 |
Details
Abrasive Wheel Type | T-27 Depressed Center |
Thickness | 1/4 |
Series | Signature |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Brush Wire Stainless Steel 7In (PB-57130-S)
- UNITED ABRASIVES/SAIT SAIT 23458 Ductile™ Specialty Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack (23458)
- SCOTCH-BRITE High Strength Disc, 12inx3/4 in A VFN, 2 (7100122432)
- WEILER Crimped Wire Cup Wire Brush, 6", 0.014" (93401)
- CONTINENTAL ABRASIVES 4-1/2" x 1/8" x 7/8" Ulticut T27 Depressed Center Cutting and Grinding and Notching Wheel (AU6-10451152)
- CONTINENTAL ABRASIVES 5" x 1/4" x 7/8" Ulticut T27 Depressed Center Grinding Wheel (AU5-10501452)
- CONTINENTAL ABRASIVES 5" x 1/4" x 7/8" Signature T27 Depressed Center Grinding Wheel (A5-10501452)
- CONTINENTAL ABRASIVES 7" x 1/4" x 5/8" Signature T27 Depressed Center Grinding Wheel (A5-10701452)
- CONTINENTAL ABRASIVES 7" x 1/4" x 5/8-11" Ulticut T27 Depressed Center Grinding Wheel (AU5-10701472)
- CONTINENTAL ABRASIVES 9" x 1/4" x 5/8-11" Signature T27 Depressed Center Grinding Wheel (A5-10901472)
- REX CUT Aluminator Grinding Disc 5 X 7/8 T27 Aluminator Grind A36 (770002)
- Continental Abrasives Depressed Center Wheels