Shop All Cut-Off Wheels
Continental Abrasives
5" x .040" x 7/8" Signature T27 Depressed Center Premium Thin Cut-Off Wheel
Mfr # A4-10500252
Zoro # G708118301
product price: $1.79
/ea
Sold in multiples of 25 for $44.75
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 5
- Abrasive Wheel Type T-27 Depressed Center
- Series Signature
- Thickness .040
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # A4-10500252
- Zoro # G708118301
- UPC # 814031010613
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5 |
Width | 5 |
Overall Length | 5 |
Details
Abrasive Wheel Type | T-27 Depressed Center |
Series | Signature |
Thickness | .040 |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Flame, 1/8 Cut Dia, SGL Cut (M40446)
- DYNABRADE Dynabug II, Disc Pad, 2-2/3"x 7-3/4" (56326)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 60gr (15Q456)
- WALTER SURFACE TECHNOLOGIES Xcavator Xx 4 1/2'' X 1/4'' X 7/8'' Pk10 (08X450)
- CONTINENTAL ABRASIVES 12" x 1/8" (5/32) x 20mm Triple Reinforced Masonry High Speed Gas or Electric Abrasive Saw Blade (A7-21201291)
- CONTINENTAL ABRASIVES 6" x .045" x 7/8" Ulticut T27 Depressed Center Premium Thin Cut-Off Wheel (AU4-10600352)
- CONTINENTAL ABRASIVES 3" x 1/16" x 1/4" Signature T1 Small Diameter Cut-Off Wheel (A2-10300611)
- CONTINENTAL ABRASIVES 4-1/2" x .045" x 7/8" Ulticut Premium Thin Cut-Off Wheel (AU3-10450351)
- CONTINENTAL ABRASIVES 4" x .040" x 5/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10400241)
- CONTINENTAL ABRASIVES 4-1/2" x 1/16" x 7/8" Signature T1 Small Diameter Cut-Off Wheel (A2-10450651)
- PFERD 14" x 1/8" Cut-Off Wheel, 1" A.H. - Q - SGP HD STEEL (66012)
- Continental Abrasives Cut-Off Wheels