Shop All Cut-Off Wheels
Continental Abrasives
5" x .040" x 7/8" Signature T1 Premium Thin Cut-Off Wheel
Mfr # A3-10500251
Zoro # G708118318
product price: $1.79
/ea
Sold in multiples of 25 for $44.75
$44.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 5
- Abrasive Wheel Type T-1 Flat
- Series Signature
- Thickness .040
- Overall Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # A3-10500251
- Zoro # G708118318
- UPC # 814031010088
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5 |
Overall Length | 5 |
Width | 5 |
Details
Abrasive Wheel Type | T-1 Flat |
Series | Signature |
Thickness | .040 |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136209)
- MERIT Flap Wheel, 3/4 Dia, 3/8 W, Shk 1/8, 80 (08834137561)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137374)
- 3M 3M„¢ Scotch-Brite„¢ EXL Deburring Wheel 8" x 1" x 3" Silicon Carbide 9S FIN (7000000738)
- CONTINENTAL ABRASIVES 4-1/2" x 1/16" x 7/8" Signature T1 Small Diameter Cut-Off Wheel (A2-10450651)
- CONTINENTAL ABRASIVES 14" x 1/8" x 1" Signature Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (A1-11401191)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 1" Triple Reinforced Ductile High Speed Gas or Electric Abrasive Saw Blade (A7-31401281)
- CONTINENTAL ABRASIVES 3" x 1/16" x 3/8" Ulticut Preimium T1 Cut-Off Wheel (AU2-10300621)
- CONTINENTAL ABRASIVES 12" x 1/8" x 1" Signature Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (A1-11201191)
- CONTINENTAL ABRASIVES 14" x 7/64" x 1" Ulticut Stationary Saw or Portable Electric Center Reinforced Abrasive Blade (AU1-11401091)
- NORTON ABRASIVES CutOff Wheel, 23A601-PB25, 7"x.035"x1-1/4" (66252938701)
- Continental Abrasives Cut-Off Wheels