Shop All Fiber Discs
Continental Abrasives
5" Vulcanized Fiber Resin Fiber Disc Zirconia 60 Grit
Mfr # RFD-50Z060
Zoro # G208117859
product price: $0.84
/ea
Sold in multiples of 25 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Abrasive Grit 60
- Backing Weight 0.048
- Color Blue
- Face Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # RFD-50Z060
- Zoro # G208117859
- UPC # 748252506443
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 5 |
Face Width | 5 |
Details
Abrasive Grit | 60 |
Backing Weight | 0.048 |
Color | Blue |
Backing Material | Vulcanized Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Knot Wire Wheel Brush, 8", 0002623000 (0002623000)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 20-40)
- 3M Contour Srfc Sndg Spng 917DCNA, 4.5", PK24 (917DCNA)
- SUPERIOR ABRASIVES Cartridge Roll, 1/2x1x1/8, A/O, Grit 60 (A013683)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Ceramic 60 Grit (RFD-50C060)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Ceramic 36 Grit (RFD-45C036)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Ceramic 50 Grit (RFD-50C050)
- CONTINENTAL ABRASIVES 4" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 80 Grit (RFD-40A080)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 24 Grit (RFD-50Z024)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 36 Grit (RFD-50A036)
- 3M Fiber Discs, 2" dia., Abrasive Grit 60 (7100100989)
- Continental Abrasives Fiber Discs