Shop All Fiber Discs
Continental Abrasives
5" Vulcanized Fiber Resin Fiber Disc Zirconia 24 Grit
Mfr # RFD-50Z024
Zoro # G708117861
product price: $0.99
/ea
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Abrasive Grit 24
- Backing Weight 0.068
- Face Width 5
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # RFD-50Z024
- Zoro # G708117861
- UPC # 748252506146
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 5 |
Face Width | 5 |
Details
Abrasive Grit | 24 |
Backing Weight | 0.068 |
Color | Blue |
Backing Material | Vulcanized Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbide Bur, 1852 SL-1L6 CLE-SL Included Angle Bur Double Cut 1/4"x1/4" Hardened Steel Shank (C17843)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22053)
- FLEXOVIT SURFACE CONDITIONING DISC HIGH (H0075A)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, Type 41, 6" dia. (66252841999)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 36 Grit (RFD-50Z036)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Zirconia 80 Grit (RFD-45Z080)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Zirconia 50 Grit (RFD-45Z050)
- CONTINENTAL ABRASIVES 7" Vulcanized Fiber Resin Fiber Disc Zirconia 24 Grit (RFD-70Z024)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Ceramic 60 Grit (RFD-50C060)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 24 Grit (RFD-50A024)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 60 G, PK25 (7000028198)
- Continental Abrasives Fiber Discs