Shop All Fiber Discs
Continental Abrasives
5" Vulcanized Fiber Resin Fiber Disc Ceramic 50 Grit
Mfr # RFD-50C050
Zoro # G608118029
product price: $1.79
/ea
Sold in multiples of 25 for $44.75
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Abrasive Grit 50
- Backing Weight 0.06
- Face Width 5
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # RFD-50C050
- Zoro # G608118029
- UPC # 748252507846
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 5 |
Face Width | 5 |
Details
Abrasive Grit | 50 |
Backing Weight | 0.06 |
Color | Red |
Backing Material | Vulcanized Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Sanding Belt 1/2" x 18" P60 CER 10/pk (626361000)
- SCOTCH-BRITE Radial Bristle Brush, T-C, 6x1,220G, PK80 (61500189198)
- MERIT Non-Woven Flap Wheels2 x 1 x 1/4 In. 60 (08834138122)
- INDASA USA Redline 6in psa disc 600 grit (600-600)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 50 Grit (RFD-45A050)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 36 Grit (RFD-45A036)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 60 Grit (RFD-50A060)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 36 Grit (RFD-50A036)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 60 Grit (RFD-50Z060)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 24 Grit (RFD-50Z024)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 80 Grit (42506)
- Continental Abrasives Fiber Discs